Serrated lock ring, shape VSKZ Steel with silver zinc-flake coating (GEOMET)
Steel, zinc flake, silver Geomet VSKZ
SERRG-VSKZ-(GEO)-D12,2
Art.-no. 040177212
EAN 4048539199037
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M12 |
Internal diameter (d1) | 12.2 mm |
Outer diameter (d2) | 18.3 mm |
Thickness (h1) | 2.5 mm |
Height | 4.1 mm |
Slot width (s1) | 2.5 mm |
Material | Steel |
Surface | Flake zinc silver |
RoHS-compliant | Yes |
Corrosion protection period | 720 h |
Form | VSKZ |
