Serrated lock ring, shape VSKZ Steel, mechanically applied zinc coating (MZN)
Steel mechanically applied zinc coating VSKZ
SERRG-VSKZ-(MZN)-D8,1
Art.-no. 04017138
EAN 4038898015284
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M8 |
Internal diameter (d1) | 8.100 mm |
Outer diameter (d2) | 12.7 mm |
Thickness (h1) | 2 mm |
Height | 3.2 mm |
Slot width (s1) | 2 mm |
Material | Steel |
Surface | Zinc plated |
RoHS-compliant | Yes |
Form | VSKZ |
