Serrated lock ring, shape VSK
Steel mechanically applied zinc coating yellow VSK
SERRG-VSK-(MZG)-D10,2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Suitable for screw thread | M10 |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 18.1 mm |
Thickness (h1) | 1.8 mm |
Height | 3.15 mm |
Slot width (s1) | 1.8 mm |
Material | Steel |
Surface | Zinc plated yellow |
RoHS-compliant | No |
Form | VSK |