Serrated grinding sleeve mount For serrated grinding sleeves
Sanding belt support for serrated grinding sleeve
SNDBLSPRT-RBR-75X60X30MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The products shown are not necessarily compatible. Please always check the articles for the respective application purpose.
d1 = Internal diameter of abrasive sleeve.
![]() | |
Diameter (d1) | 60 mm |
Sanding-belt carrier width (l1) | 30 mm |
Shank diameter (d2) | 6 mm |
Length (l2) | 90 mm |
Max. rotation speed | 9500 rpm |
Datasheets (0)
Certificates/ Documents (0)