Serrated grinding sleeve mount For serrated grinding sleeves
Sanding belt support for serrated grinding sleeve
SNDBLSPRT-RBR-30X45X6MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
d1 = Internal diameter of abrasive sleeve.
![]() | |
Diameter (d1) | 45 mm |
Sanding-belt carrier width (l1) | 30 mm |
Shank diameter (d2) | 6 mm |
Length (l2) | 75 mm |
Max. rotation speed | 13000 rpm |
Datasheets (0)
Certificates/ Documents (0)