Series drilling jig For cabinet profiles
Serial drilling jig for carcass rails
DRLJIG-CARCRL
Art.-no. F146094730
EAN 9003012047576
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For pre-drilling slide position with wood drill bit with a 5 mm diameter
- Easy to use, quick mounting of the slide
Dimensions not binding. Subject to technical changes.
Datasheets(X)
For unit rails Nova Pro, Dynapro and Dynamoov.
![]() | |
Length | 820 mm |
Material | Aluminium / plastic / steel |