Series 4000 push-in tip
Plug-in sleeve, series 4000
SLEV-PLGIN-PN-S4000-PVC-D13MM
Art.-no. 0699410413
EAN 4048539289899
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
High flow rate of up to 3900 l/min and a maximum operating pressure of 16 bar
Allows optimal power delivery for compressed air consumers
Hardened steel nipples
For max. load-bearing capacity and long service life
Airtight connections
Low energy use and high efficiency
Exposed surfaces are chromium-plated, nickel-plated or galvanised.
High corrosion resistance – protected even under demanding conditions
Series 4000 fittings comply with the European Standard 10.4.
Compatibility with other compressed-air fittings
Slide the 1-ear clamp over the hose.
Then slide hose up over grommet as far as possible while twisting back and forth slightly.
3-ear clamp setting tool for cavity anchors
Datasheets(X)
Hose connection diameter (A) | 13 mm |
Length (L) | 46 cm |