Separating guard cover clip for angle grinders
Separating guard cover clip f. angle grinder
SEPGUACOVCLIP-F.ANGLGRIND-115MM
Art.-no. 5707000101
EAN 4053479482057
-,--
price per selected packing unit | Individual prices for customers after login
price per selected packing unit | Individual prices for customers after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at +49 7940 15-2400.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 125,000 products
For working with bonded cutting discs
- Simple installation
- Can be pushed easily onto the existing protective cover of the angle grinder
Product information
Datasheets(X)
Suitable for disc diameter | 115 mm |
Diameter | 140 mm |
Height | 35 mm |
Material | Plastic |
Suitable machines | Würth EWS 8-115 Light |