Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sensor pad

Pad sensor repair
PAD-SENSOREP-F.WNDWREP-TYPE18/19/20-5PCS

Art.-no. 0890025032
EAN 4053479444369
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
Silicon pads for re-using rain and light sensors when replacing the windscreen.
  • Optically connects the old rain sensor or light sensor to the front windscreen without any bubbles forming

  • Insensitive to grease, dust and fingerprints
Notice

To prevent bubbles from forming when attaching the sensors, we recommend wetting the pads slightly with water.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For re-using rain and light sensors when replacing the windscreen

Instructions

Once a function test has been performed on the old sensor, the sensor is removed from the windscreen. The used pad is then removed from the sensor. A new pad is fitted to the sensor and the sensor is then secured to the windscreen. Refer to the vehicle overview to ensure the correct pad is selected. For more information, please refer to the technical data sheet.

Type description

Sensor pad type 18/19/20

Included in delivery

5 x pads

Length

32 mm

Width

32 mm

VehiclesEurocodeSensorTack® Ready
ALFA ROMEO 147 (00-10) - (ARGIC: 2037)20370890 025 029
ALFA ROMEO 156 (97-05) - (ARGIC: 2034)20340890 025 029
ALFA ROMEO Brera (06-10) - (ARGIC: 2040)20400890 025 029
ALFA ROMEO Giulia (16-) - (ARGIC: 2048)20480890 025 035
ALFA ROMEO Giulietta (10-) - (ARGIC: 2045)20450890 025 030
ALFA ROMEO GT (04-10) - (ARGIC: 2038)20380890 025 029
ALFA ROMEO MiTo (08-) - (ARGIC: 2042)20420890 025 030
ALFA ROMEO Spider III (06-10) - (ARGIC: 2040)20400890 025 029
AUDI A1 (10-01/12) - (ARGIC: 8604)86040890 025 030
AUDI A1 (02/12-) - (ARGIC: 8604)86040890 025 035
AUDI A3 (03-12) - (ARGIC: 8580)85800890 025 030
AUDI A3 (12-)- (ARGIC: 8616)86160890 025 035
AUDI A3 Convertible (08-13) - (ARGIC: 8599)85990890 025 030
AUDI A3 Convertible (14-) - (ARGIC: 8621)86210890 025 035
AUDI A3 Sedan (13-) - (ARGIC: 8620)86200890 025 035
AUDI A4 II Sedan/Estate (01-07) - (ARGIC: 8572)85720890 025 030
AUDI A4 (07-01/12) - (ARGIC: 8589)85890890 025 030
AUDI A4 (02/12-15) - (ARGIC: 8589)85890890 025 035
AUDI A4 (15-) - (ARGIC: 8631)86310890 025 035
AUDI A4 Convertible (03/02-09) - (ARGIC: 8574)85740890 025 030
AUDI A5 (07-01/12) - (ARGIC: 8592)85920890 025 030
AUDI A5 (02/12-16) - (ARGIC: 8592)85920890 025 035
AUDI A5 (16-) - (ARGIC: 8633)86330890 025 035
AUDI A5 Convertible (09-01/12) - (ARGIC: 8602)86020890 025 030
AUDI A5 Convertible (02/12-17) - (ARGIC: 8602)86020890 025 035
AUDI A5 Convertible (17-) - (ARGIC: 8639)86390890 025 035
AUDI A6 (04-11) - (ARGIC: 8582)85820890 025 030
AUDI A6 (11-12) - (ARGIC: 8611)86110890 025 030
AUDI A6 (12-) - (ARGIC: 8611)86110890 025 035
AUDI A7 (10-12) - (ARGIC: 8608)86080890 025 030
AUDI A7 (13) - (ARGIC: 8608)86080890 025 035
AUDI A8 (02-10) - (ARGIC: 8578)85780890 025 030
AUDI A8 (10-13) - (ARGIC: 8607)86070890 025 030
AUDI A8 (14-17) - (ARGIC: 8607)86070890 025 035
AUDI A8 (17-) - (ARGIC: 8638)86380890 025 035
AUDI Q2 (16-) - (ARGIC: 8632)86320890 025 035
AUDI Q3 (11-) - (ARGIC: 8614)86140890 025 035
VehiclesEurocodeSensorTack® Ready
AUDI Q5 (08-07/12) - (ARGIC: 8596)85960890 025 030
AUDI Q5 (08/12-16) - (ARGIC: 8596)85960890 025 035
AUDI Q5 (17-) - (ARGIC: 8634)86340890 025 035
AUDI Q7 (06-15) - (ARGIC: 8588)85880890 025 030
AUDI Q7 (15-) - (ARGIC: 8623)86230890 025 035
AUDI R8 (07-15) - (ARGIC: 8593)85930890 025 030
AUDI R8 (15-) - (ARGIC: 8628) 86280890 025 035
AUDI R8 Spyder (10-) - (ARGIC: 8610)86100890 025 030
AUDI TT Convertible (14-) - (ARGIC: 8625)86250890 025 035
AUDI TT Cpé. (14-) - (ARGIC: 8624)86240890 025 035
AUDI TT Cpé. (06-14) - (ARGIC: 8591)85910890 025 030
AUDI TT Roadster (07-14) - (ARGIC: 8594)85940890 025 030
BMW 1 Series F20/F21/F22 (11-) - (ARGIC: 2467)24670890 025 035
BMW 2 Series Active Tourer F45 (14-) - (ARGIC: 2477)24770890 025 035
BMW 2 Series Gran Tourer F46 (15-) - (ARGIC: 2479)24790890 025 035
BMW 3 Series F30 (11-) - (ARGIC: 2465)24650890 025 035
BMW 3 Series GT F34 (13-) - (ARGIC: 2469)24690890 025 035
BMW 4 Series F32 Cpé. (13-) - (ARGIC: 2471)24710890 025 035
BMW 4 Series F33 Convertible (14-) - (ARGIC: 2475)24750890 025 035
BMW 5 Series E60/E61 (03-10) - (ARGIC: 2445)24450890 025 034
BMW 5 Series F10/F11 (10-) - (ARGIC: 2459)24590890 025 034
BMW 5 Series F10/F11 (12-) - (ARGIC: 2459)24590890 025 035
BMW 5 Series GT F07 (09-06/12) - (ARGIC: 2461)24610890 025 034
BMW 5 Series GT F07 (07/12-) - (ARGIC: 2461)24610890 025 035
BMW 5 Series G30/G31 (17-) - (ARGIC: 2485)24850890 025 035
BMW 6 Series F12/F13 (11-13) - (ARGIC: 2463)24630890 025 034
BMW 6 Series F12/F13 (13-) - (ARGIC: 2463)24630890 025 035
BMW 6 Series G32 GT (17-) - (ARGIC: 2486)24860890 025 035
BMW 7 Series F01/F02 (08-11) - (ARGIC: 2457)24570890 025 034
BMW 7 Series F01/F02 (12-) - (ARGIC: 2457)24570890 025 035
BMW 7 Series G11/G12 (15-) - (ARGIC: 2481)24810890 025 035
BMW i3 (13-) - (ARGIC: 2470)24700890 025 035
BMW i8 (14-) - (ARGIC: 2472)24720890 025 035
BMW X1 F48 (15) - (ARGIC: 2482)24820890 025 035
BMW X3 F25 (10-11) - (ARGIC: 2464)24640890 025 034
BMW X3 F25 (12-) - (ARGIC: 2464)24640890 025 035
BMW X3 G01 (12-) - (ARGIC: 2487)24870890 025 035
BMW X4 F26 (14-) - (ARGIC: 2468)24680890 025 035
BMW X5 E70 (07-11) - (ARGIC: 2452)24520890 025 034
BMW X5 E70 (12-13) - (ARGIC: 2452)24520890 025 035
BMW X5 F15 (13-) - (ARGIC: 2473)24730890 025 035
BMW X6 F16 (14-) - (ARGIC: 2478)24780890 025 035
VehiclesEurocodeSensorTack® Ready
BMW X6 E71/E72 (08-14) - (ARGIC: 2456)24560890 025 034
BUICK Encore (13-) 0890 025 035
BUICK LaCrosse (14-16) 0890 025 035
BUICK Regal (14-) 0890 025 035
CADILLAC ATS (12-) - (ARGIC: A134)A1340890 025 035
CADILLAC ATS Cpé. (15-) 0890 025 035
CADILLAC CTS (13-)A1350890 025 035
CADILLAC ELR (14-16) 0890 025 035
CADILLAC Escalade (06-14) 0890 025 033
CADILLAC Escalade (15-) 0890 025 035
CADILLAC SRX (13-16) - (ARGIC: A133)A1330890 025 035
CADILLAC XTS (13-) 0890 025 035
CHEVROLET Avalanche (07-11) 0890 025 033
CHEVROLET Bolt (17-) 0890 025 035
CHEVROLET Corvette (14-) 0890 025 035
CHEVROLET Impala (14-) 0890 025 035
CHEVROLET Malibu (12-) - (ARGIC: 3033)30330890 025 035
CHEVROLET Silverado (06-13) 0890 025 033
CHEVROLET Tahoe (07-) 0890 025 033
CHEVROLET Trax (13-) - (ARGIC: 3034) with LDW30340890 025 035
CHRYSLER 200 (14-) 0890 025 030
CHRYSLER 300 (15-) 0890 025 030
CITROEN C3 (16-) - (ARGIC: 2758)27580890 025 035
CITROEN C3 Aircross (17-) - (ARGIC: 2760)27600890 025 035
CITROEN C4 Cactus (14-) - (ARGIC: 2755)27550890 025 035
CITROEN C5 (01-02/03) - (ARGIC: 2727)27270890 025 029
CITROEN C8 (02-06/06) - (ARGIC: 2728)27280890 025 029
CITROEN Jumper II (06-14) - (ARGIC: 2737)27370890 025 033
CITROEN Jumpy/SpaceTourer (16-) - (ARGIC: 2756)27560890 025 035
DODGE Challenger (15-) 0890 025 030
DODGE Charger (15-) 0890 025 030
DODGE Dart (13-) 0890 025 030
FIAT 500 L (12-) - (ARGIC: 3373)33730890 025 030
FIAT 500 X (15-) - (ARGIC: 3374)33740890 025 030
FIAT Ducato III (06-14) - (ARGIC: 3750)37500890 025 033
FIAT Grande Punto (05-) - (ARGIC: 3362)33620890 025 029
FIAT Tipo (16-) - (ARGIC: 3375)33750890 025 035
FIAT Ulysse II (02-06/06) - (ARGIC: 3357)33570890 025 029
VehiclesEurocodeSensorTack® Ready
FORD B-Max (12-) - (ARGIC: 3580)35800890 025 035
FORD C-Max/Grand C-Max (10-12) - (ARGIC: 3577)35770890 025 031
FORD C-Max/Grand C-Max (13-) - (ARGIC: 3577)35770890 025 030
FORD EcoSport (13-) - (ARGIC: 3583)35830890 025 030
FORD Edge (11-14) 0890 025 035
FORD Edge (15-) 0890 025 035
FORD Escape (13-) 0890 025 030
FORD Expedition (07-14) 0890 025 033
FORD Expedition (15-) 0890 025 035
FORD Explorer (10-) 0890 025 035
FORD F-150 Pickup (09-14) 0890 025 033
FORD F-150 Pickup (15-) 0890 025 035
FORD Fiesta VII (08-11) - (ARGIC: 3572)35720890 025 031
FORD Fiesta VII (12-16) - (ARGIC: 3572)35720890 025 035
FORD Fiesta VIII (17-) - (ARGIC: 3592)35920890 025 035
FORD Flex (10-) 0890 025 035
FORD Focus (11-) - (ARGIC: 3578)35780890 025 030
FORD Fusion (11-12) 0890 025 033
FORD Fusion (13-) 0890 025 035
FORD Galaxy (06-15) - (ARGIC: 3567) w/o LDW35670890 025 031
FORD Galaxy (06-15) - (ARGIC: 3567) with LDW35670890 025 030
FORD Galaxy (15-) - (ARGIC: 3587)35870890 025 035
FORD Kuga (13-) - (ARGIC: 3581)35810890 025 030
FORD Mondeo (07-14) - (ARGIC: 3569) w/o LDW35690890 025 031
FORD Mondeo (07-14) - (ARGIC: 3569) with LDW35690890 025 030
FORD Mondeo (14-) - (ARGIC: 3585)35850890 025 035
FORD Mustang (15-) 0890 025 035
FORD Ranger T6 (12-) - (ARGIC: 3579) 35790890 025 035
FORD S-Max (06-15) - (ARGIC: 3568) w/o LDW35680890 025 031
FORD S-Max (06-15) - (ARGIC: 3568) with LDW35680890 025 030
FORD S-Max (15-) - (ARGIC: 3586)35860890 025 035
FORD Taurus (10-) 0890 025 033
FORD Taurus (13-) 0890 025 035
FORD Transit Connect (13-) - (ARGIC: 3770)37700890 025 030
FORD Transit Custom (12-) - (ARGIC: 3769)37690890 025 030
FORD Transit low/medium cab (14-) - (ARGIC: 3772)37720890 025 030
FORD Transit high cab (14-) - (ARGIC: 3773)37730890 025 030
VehiclesEurocodeSensorTack® Ready
GMC Sierra (07-) 0890 025 033
GMC Yukon (07-15) 0890 025 033
GMC Yukon (15-) 0890 025 035
HYUNDAI Genesis (15-) - (ARGIC: 4158)41580890 025 032
HYUNDAI H350 (15-) - (ARGIC: 4161)41610890 025 032
HYUNDAI i20 (15-) - (ARGIC: 4157)41570890 025 035
HYUNDAI i20 Cpé. (15-) - (ARGIC: 4160)41600890 025 035
HYUNDAI i30 Cpé. (17-) - (ARGIC: 4165)41650890 025 035
HYUNDAI Ioniq (16-) - (ARGIC: 4163)41630890 025 035
HYUNDAI Kona (17-) - (ARGIC: 4167)41670890 025 032
HYUNDAI Tucson (15-) - (ARGIC: 4159)41590890 025 035
INFINITI EX (08-13) - (ARGIC: 6056)60560890 025 033
INFINITI FX (09-13) - (ARGIC: 6057)60570890 025 033
INFINITI G Lim. (08-13) - (ARGIC: 6054)60540890 025 033
INFINITI G Cpé./Convertible (08-13) - (ARGIC: 6055)60550890 025 033
INFINITI JX35/QX60 (13-) 0890 025 033
INFINITI M (10-) 0890 025 033
INFINITI M35h/M37/M56/Q70 (12-) 0890 025 033
INFINITI Q50 (13-) - (ARGIC: 6088)60880890 025 034
INFINITI QX56/QX80 (11-) 0890 025 033
JAGUAR S-Type (99-07) - (ARGIC: 4326)43260890 025 029
JAGUAR X-Type (01-09) - (ARGIC: 4327) 43270890 025 029
JAGUAR XF (08-15) - (ARGIC: 4333)43330890 025 031
JAGUAR XJ (11/97-03) - (ARGIC: 4324)43240890 025 029
JAGUAR XJ (10-) - (ARGIC: 4334)43340890 025 031
JAGUAR XK (06-) - (ARGIC: 4331) till VIN B3275243310890 025 029
JAGUAR XK (06-) - (ARGIC: 4331) from VIN B3275343310890 025 031
JAGUAR XK8 (97-05) - (ARGIC: 4325)43250890 025 029
JEEP Cherokee KL (14-) - (ARGIC: AJ20) AJ200890 025 030
JEEP Compass (17-) - (ARGIC: AJ21) AJ210890 025 030
JEEP Grand Cherokee (16-) - (ARGIC: AJ18) AJ180890 025 030
VehiclesEurocodeSensorTack® Ready
JEEP Renegade (14-) - (ARGIC: AJ19) AJ190890 025 030
KIA K900 (15-) 0890 025 032
KIA Niro (16-) - (ARGIC: 4450)44500890 025 032
KIA Optima (16-) - (ARGIC: 4448)44480890 025 035
KIA Rio (17-) - (ARGIC: 4453)44530890 025 032
KIA Sorento (15-) - (ARGIC: 4446) 44460890 025 035
KIA Sportage (16-) - (ARGIC: 4447)44470890 025 035
KIA Stonic (17-) - (ARGIC: 4456)44560890 025 035
LANCIA Lybra (99-06) - (ARGIC: 4734)47340890 025 029
LANCIA Phedra (02-06/06) - (ARGIC: 4738)47380890 025 029
LANCIA Thesis (02-09) - (ARGIC: 4736)47360890 025 029
LANCIA Ypsilon (03-11) - (ARGIC: 4737)47370890 025 029
LAND ROVER Discovery L319 (09-17) - (ARGIC: 7032)70320890 025 031
LAND ROVER Freelander II (07-) - (ARGIC: 7038)70380890 025 031
LAND ROVER Range Rover Sport (09/09-13) - (ARGIC: 7036)70360890 025 031
LINCOLN MKC (15-) 0890 025 035
LINCOLN MKS (13-16) 0890 025 035
LINCOLN MKT (13-) 0890 025 035
LINCOLN MKZ (13-) 0890 025 035
LINCOLN Navigator (07-14) 0890 025 033
LINCOLN Navigator (15-) 0890 025 035
MERCEDES A-Class W168 (97-04) - (ARGIC: 5342)53420890 025 029
MERCEDES A-Class W169 (04-12) - (ARGIC: 5358)53580890 025 033
MERCEDES Actros (08-11) - (ARGIC: 5429)54290890 025 033
MERCEDES Actros (cab width 2300 mm) (12-) - (ARGIC: 5443)54430890 025 033
MERCEDES Actros (cab width 2500 mm) (12-) - (ARGIC: 5444)54440890 025 033
MERCEDES B-Class W245 (05-11) - (ARGIC: 5358)53580890 025 033
MERCEDES Citan (12-) - (ARGIC: 5384)53840890 025 034
MERCEDES SLK R171 (04-11) - (ARGIC: 5356)53560890 025 033
MERCEDES Sprinter I low (95-06) - (ARGIC: 5426)54260890 025 029
MERCEDES Sprinter I high (95-06) - (ARGIC: 5427)54270890 025 029
MERCEDES Sprinter II (06-) - (ARGIC: 5439)54390890 025 033
MERCEDES Travego RHD (09-) 0890 025 033
MERCEDES V-Class W447 - (14-) - (ARGIC: 5382)53820890 025 035
MERCEDES Viano (03-) - (ARGIC: 5438)54380890 025 033
MERCEDES Vito II (03-) - (ARGIC: 5438)54380890 025 033
MINI Clubman F54 (15-) - (ARGIC: 2483)24830890 025 035
MINI Countryman F60 (17-) - (ARGIC: 2484)24840890 025 035
MINI F56 (14-) - (ARGIC: 2474)24740890 025 035
MITSUBISHI Colt VI 3 doors (05-12) - (ARGIC: 5676)56760890 025 033
VehiclesEurocodeSensorTack® Ready
MITSUBISHI Colt VI 5 doors (04-12) - (ARGIC: 5672)56720890 025 033
NISSAN 370 Z Cpé. (10-) - (ARGIC: 6061)60610890 025 033
NISSAN Cube (09-) - (ARGIC: 6063)60630890 025 033
NISSAN GT-R (08-) - (ARGIC: 6053)60530890 025 033
NISSAN Juke (10-14) - (ARGIC: 6069)60690890 025 033
NISSAN Juke (14-) - (ARGIC: 6069)60690890 025 034
NISSAN Leaf (11-) - (ARGIC: 6077)60770890 025 033
NISSAN Micra K12 (03-10) - (ARGIC: 6011)60110890 025 033
NISSAN Micra K13 (11-17) - (ARGIC: 6076)60760890 025 033
NISSAN Micra K14 (17-) - (ARGIC: 6097)60970890 025 035
NISSAN Murano (08-) - (ARGIC: 6051)60510890 025 033
NISSAN Note (06-13) - (ARGIC: 6041)60410890 025 033
NISSAN Note (13-) - (ARGIC: 6082)60820890 025 034
NISSAN Pathfinder/Navara III (04-13) - (ARGIC: 6037)60370890 025 033
NISSAN Pulsar (14-) - (ARGIC: 6089)60890890 025 034
NISSAN Qashqai (06-14) - (ARGIC: 6044)60440890 025 033
NISSAN Qashqai P32S (14-17) - (ARGIC: 6084)60840890 025 034
NISSAN Qashqai P32S (17-) - (ARGIC: 6084)60840890 025 035
NISSAN Tiida, Latio, Versa (04-11) - (ARGIC: 6046)60460890 025 033
NISSAN X-Trail (07-14) - (ARGIC: 6047)60470890 025 033
NISSAN X-Trail (14-) - (ARGIC: 6091)60910890 025 034
OPEL Adam (12-) - (ARGIC: 6338)63380890 025 035
OPEL Ampera-e (17-) - (ARGIC: 6347)63470890 025 035
OPEL Astra J (12-15) - (ARGIC: 6324)63240890 025 035
OPEL Astra K (15-) - (ARGIC: 6342)63420890 025 035
OPEL Cascada (13-) - (ARGIC: 6339)63390890 025 035
OPEL Corsa D (06-14) - (ARGIC: 6312)63120890 025 030
OPEL Corsa E (14-) - (ARGIC: 6341)63410890 025 035
OPEL Crossland X (17-) - (ARGIC: 6345)63450890 025 035
OPEL Insignia (14-17) - (ARGIC: 6293)62930890 025 035
OPEL Insignia (17-) - (ARGIC: 6344)63440890 025 035
OPEL Meriva B (10-) - (ARGIC: 6325)63250890 025 030
OPEL Mokka (12-) - (ARGIC: 6337) with LDW63370890 025 035
OPEL Movano (10-) - (ARGIC: 6326)63260890 025 034
OPEL Vivaro B (14-) - (ARGIC: 6340)63400890 025 034
OPEL Zafira B (05-11) - (ARGIC: 6307)63070890 025 030
PEUGEOT 307 (03/01-02/03) - (ARGIC: 6542)65420890 025 029
PEUGEOT 308 (13-) - (ARGIC: 6570)65700890 025 035
PEUGEOT 3008 (16-) - (ARGIC: 6571)65710890 025 035
PEUGEOT 5008 (16-) - (ARGIC: 6571)65710890 025 035
VehiclesEurocodeSensorTack® Ready
PEUGEOT 607 (00-06/04) - (ARGIC: 6540)65400890 025 029
PEUGEOT 807 (02-06/06) - (ARGIC: 6546)65460890 025 029
PEUGEOT Boxer II (06-14) - (ARGIC: 6552)65520890 025 033
PEUGEOT Expert/Traveller (16-) - (ARGIC: 6569)65690890 025 035
PORSCHE 911 (991) (11-) - (ARGIC: 6731)67310890 025 030
PORSCHE 911 Convertible (991) (12-) - (ARGIC: 6732)67320890 025 030
PORSCHE 996 (97-06) - (ARGIC: 6721)67210890 025 029
PORSCHE 997 (04-12) - (ARGIC: 6723)67230890 025 029
PORSCHE Boxster (96-05) - (ARGIC: 6720)67200890 025 029
PORSCHE Boxster (04-12) - (ARGIC: 6724)67240890 025 029
PORSCHE Boxster (12-) - (ARGIC: 6733)67330890 025 030
PORSCHE Cayenne (02-10) - (ARGIC: 6722)67220890 025 031
PORSCHE Cayenne (10-17) - (ARGIC: 6729)67290890 025 030
PORSCHE Cayenne (17-) - (ARGIC: 6742)67420890 025 035
PORSCHE Cayman (05-13) - (ARGIC: 6724)67240890 025 029
PORSCHE Cayman (13-) - (ARGIC: 6733)67330890 025 030
PORSCHE Macan (13-) - (ARGIC: 6736)67360890 025 030
PORSCHE Panamera (09-16) - (ARGIC: 6728)67280890 025 030
PORSCHE Panamera (16-) - (ARGIC: 6741)67410890 025 035
RENAULT Captur (13-) - (ARGIC: 7293)72930890 025 034
RENAULT Clio III/Grandtour (05-13) - (ARGIC: 7262)72620890 025 033
RENAULT Clio IV (13-) - (ARGIC: 7290)72900890 025 034
RENAULT Espace (15-) - (ARGIC: 7299)72990890 025 034
RENAULT Fluence 4 doors (10-) - (ARGIC: 7279)72790890 025 034
RENAULT Kadjar (15-) - (ARGIC: 7300)73000890 025 034
RENAULT Kangoo II (08-) - (ARGIC: 7274)72740890 025 034
RENAULT Koleos (08-17) - (ARGIC: 7277)72770890 025 033
RENAULT Koleos (17-) - (ARGIC: 7277)73050890 025 035
RENAULT Laguna (07-15) - (ARGIC: 7273)72730890 025 034
RENAULT Laguna Cpé. (08-15) - (ARGIC: 7278)72780890 025 034
RENAULT Latitude (11-) - (ARGIC: 7286)72860890 025 033
RENAULT Master III (10-) - (ARGIC: 7281)72810890 025 034
RENAULT Mégane (02-09) - (ARGIC: 7260)72600890 025 033
RENAULT Mégane (16-) - (ARGIC: 7302)73020890 025 034
RENAULT Mégane 5 doors (08-) - (ARGIC: 7279)72790890 025 034
RENAULT Mégane CC (03-10) - (ARGIC: 7261)72610890 025 033
RENAULT Mégane CC (10-12) - (ARGIC: 7283)72830890 025 034
RENAULT Mégane Cpé. (08-12) - (ARGIC: 7275)72750890 025 034
RENAULT Modus (04-12) - (ARGIC: 7263)72630890 025 033
RENAULT Scénic (03-09) - (ARGIC: 7257)72570890 025 033
VehiclesEurocodeSensorTack® Ready
RENAULT Scénic (09-16) - (ARGIC: 7280)72800890 025 034
RENAULT Scénic (16-) - (ARGIC: 7303)73030890 025 034
RENAULT Talisman (16-) - (ARGIC: 7301)73010890 025 034
RENAULT Twingo II (07-14) - (ARGIC: 7268)72680890 025 033
RENAULT Twingo III (14-) - (ARGIC: 7295)72950890 025 034
RENAULT Wind (10-) - (ARGIC: 7284)72840890 025 034
RENAULT ZOE (13-) - (ARGIC: 7291)72910890 025 034
SEAT Alhambra (10-) - (ARGIC: 7616)76160890 025 032
SEAT Altea (04-) - (ARGIC: 7612)76120890 025 030
SEAT Arona (17-) - (ARGIC: 7622)76220890 025 032
SEAT Arosa (97-05) - (ARGIC: 7607)76070890 025 029
SEAT Ateca (16-) - (ARGIC: 7620)76200890 025 032
SEAT Exeo (09-) - (ARGIC: 7615)76150890 025 030
SEAT Ibiza II 6K (00-04/02) - (ARGIC: 7609)76090890 025 029
SEAT Ibiza III 6L (05/02-08) - (ARGIC: 7610)76100890 025 029
SEAT Ibiza IV 6J (08-16) - (ARGIC: 7614)76140890 025 031
SEAT Ibiza V (17-) - (ARGIC: 7621)76210890 025 032
SEAT Leon I (99-05) - (ARGIC: 7608)76080890 025 029
SEAT Leon II (05-12) - (ARGIC: 7613)76130890 025 030
SEAT Leon III (12-16) - (ARGIC: 7619)76190890 025 032
SEAT Leon III (17-) - (ARGIC: 7619)76190890 025 035
SEAT Toledo II (99-04) - (ARGIC: 7608)76080890 025 029
SEAT Toledo III (04-09) - (ARGIC: 7612)76120890 025 030
SEAT Toledo IV (17-) - (ARGIC: 7618)76180890 025 032
SETRA S 415 GT HD (08-) 0890 025 033
SETRA S 415 HD (06-) 0890 025 033
SETRA S 415 HDH (07-) 0890 025 033
SETRA S 417 HDH (07-) 0890 025 033
SKODA Fabia II (07-14) - (ARGIC: 7811)78110890 025 031
SKODA Fabia III (14-) - (ARGIC: 7818)78180890 025 032
SKODA Karoq (17-) - (ARGIC: 7821)78210890 025 032
SKODA Kodiaq (16-) - (ARGIC: 7820)78200890 025 032
SKODA Octavia I (96-03) - (ARGIC: 7807)78070890 025 029
SKODA Octavia II (04-13) - (ARGIC: 7810)78100890 025 031
SKODA Octavia III (13-) - (ARGIC: 7816)78160890 025 035
SKODA Octavia Tour (04-10) - (ARGIC: 7807)78070890 025 029
SKODA Rapid (12-) - (ARGIC: 7815)78150890 025 031
SKODA Roomster (06-15) - (ARGIC: 7811)78110890 025 031
SKODA Superb (02-08) - (ARGIC: 7809)78090890 025 029
SKODA Superb (08-15) - (ARGIC: 7812)78120890 025 031
SKODA Superb (15-) - (ARGIC: 7819)78190890 025 032
SKODA Yeti (09-) - (ARGIC: 7813)78130890 025 031
SMART ForFour (04-06) - (ARGIC: 5359)53590890 025 033
SMART ForFour (14-) - (ARGIC: 5388)53880890 025 034
SMART ForTwo (07-14) - (ARGIC: 5368)53680890 025 034
SMART ForTwo (14-) - (ARGIC: 5387)53870890 025 034
SMART Roadster (03-05) - (ARGIC: 5355)53550890 025 033
TESLA Model S (13-) - (ARGIC: 9684)96840890 025 035
TOYOTA Avensis II (03-07/06) - (ARGIC: 8346)83460890 025 029
TOYOTA Avensis III (09-) - (ARGIC: 8379)83790890 025 030
TOYOTA Corolla E12 (02-07) - (ARGIC: 8340)83400890 025 029
TOYOTA Corolla R1 Verso II (04-09) - (ARGIC: 8356)83560890 025 029
VehiclesEurocodeSensorTack® Ready
TOYOTA Proace/Proace Verso (16-) - (ARGIC: 8423)84230890 025 035
TOYOTA Verso (09-) - (ARGIC: 8382)83820890 025 030
VOLVO S60/V60 (13-) - (ARGIC: 8841)88410890 025 030
VOLVO S80 (13-) - (ARGIC: 8836)88360890 025 030
VOLVO S90/V90 (16-) - (ARGIC: 8845)88450890 025 035
VOLVO V40 (12-) - (ARGIC: 8842)88420890 025 030
VOLVO XC 60 (13-17) - (ARGIC: 8840)88400890 025 030
VOLVO XC 60 (17-) - (ARGIC: 8846)88460890 025 035
VOLVO XC 90 (15-) - (ARGIC: 8839)88390890 025 035
VW Arteon (17-) - (ARGIC: 8637)86370890 025 035
VW Beetle (11-) - (ARGIC: 8617)86170890 025 031
VW Bora (98-05) - (ARGIC: 8558)85580890 025 029
VW Caddy (04-) - (ARGIC: 8581)85810890 025 031
VW Crafter (06-17) - (ARGIC: 8590)85900890 025 033
VW Crafter (17-) - (ARGIC: 8635)86350890 025 032
VW Eos (06-15) - (ARGIC: 8587)85870890 025 031
VW Golf A4 (97-03) - (ARGIC: 8558)85580890 025 029
VW GOLF A5 (03-08) - (ARGIC: 8568)85680890 025 031
VW GOLF A6 (08-12) - (ARGIC: 8600)86000890 025 031
VW Golf A7 (12-) - (ARGIC: 8618)86180890 025 032
VW Golf Convertible (11-) - (ARGIC: 8615)86150890 025 032
VW Golf Plus (05-13) - (ARGIC: 8583)85830890 025 031
VW Golf Sportsvan (14-) - (ARGIC: 8622)86220890 025 032
VW Golf Variant (07-13) - (ARGIC: 8586)85860890 025 031
VW Jetta (05-11) - (ARGIC: 8586)85860890 025 031
VW Jetta (11-) - (ARGIC: 8612)86120890 025 031
VW Lupo (97-05) - (ARGIC: 8560)85600890 025 029
VW New Beetle (98-10) - (ARGIC: 8559)85590890 025 029
VW New Beetle Convertible (03-10) - (ARGIC: 8564)85640890 025 029
VW Passat B5 (97-05) - (ARGIC: 8556)85560890 025 029
VW Passat B6 (05-10) - (ARGIC: 8584)85840890 025 031
VW Passat B7 (10-14) - (ARGIC: 8584)85840890 025 031
VW Passat B8 (14-) - (ARGIC: 8626)86260890 025 032
VW Passat CC (08-02/12) - (ARGIC: 8598)85980890 025 031
VW Passat CC (03/12-16) - (ARGIC: 8598)85980890 025 032
VW Passat US (11-) 0890 025 031
VW Polo III (6N2) (00-01) - (ARGIC: 8570)85700890 025 029
VW Polo IV (9N/9N2) (01-08) - (ARGIC: 8573)85730890 025 029
VW Polo SD9N (00-05) - (ARGIC: 8571)85710890 025 029
VW Polo (09-14) - (ARGIC: 8603)86030890 025 031
VW Polo (14-17) - (ARGIC: 8603)86030890 025 032
VW Polo (17-) - (ARGIC: 8640)86400890 025 032
VW Scirocco III (08-) - (ARGIC: 8597)85970890 025 031
VW Sharan (10-) - (ARGIC: 8605)86050890 025 032
VW T5 (03-09/09) - (ARGIC: 8579)85790890 025 029
VW T5 (10/09-15) - (ARGIC: 8579)85790890 025 031
VW T6 (15-) - (ARGIC: 8579)85790890 025 032
VW Tiguan (07-16) - (ARGIC: 8595)85950890 025 031
VW Tiguan (16-) - (ARGIC: 8627)86270890 025 032
VW Touareg (02-10) - (ARGIC: 8576)85760890 025 031
VW Touareg (10-) - (ARGIC: 8606)86060890 025 030
VW Touran (03-15) - (ARGIC: 8577)85770890 025 031
VW Touran (15-) - (ARGIC: 8630)86300890 025 032
VW T-Roc (17-) - (ARGIC: 8641)86410890 025 032

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information