Sensomatic traverse set For electromechanical opening systems for drawers
Traverse set Sensomatic
TRAV-SET-F.GUID-SENSOMATIC
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
2-in-1 combination
- Electromechanical opening system with soft-close, supremely convenient opening and closing with mechanical damping system
- Electronic motion support for drawer opening
- Soft closing
Sensomatic
- The opening system can be triggered across the entire width of the front by briefly tapping or pulling
- One power supply for up to 30 ejection units
- Up to three drawers can be tapped at the same time
- Smallest installation depth (between drawer rear panel and body) on the market
Easy to fit
Straightforward cabling – Plug&Play
Includes:
- 2 x traverse bracket
- 2 x traverse connector top/bottom
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
One opening unit for all weight classes and corpus widths up to 1200 mm
Material | Plastic |