Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sensomatic power supply

Power supply Sensomatic
PWRSUPPL-F.GUID-SENSOMATIC

Art.-no. F121109970

EAN 9003012768143

-,--
price per selected packing unit
| Individual prices for customers after login
Sensomatic power supply

Art.-no. F121109970

-,--
price per selected packing unit
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

One opening unit for all weight classes and unit widths up to 1200 mm

2-in-1 combination


  • Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system

  • Drawer opens with electronic support

  • Soft-close


Sensomatic


  • Start opening by quickly tapping on or pulling anywhere on the entire front panel

  • One power supply unit supplies up to 30 opening units

  • Up to three drawers can be tapped at the same time

  • Lowest installation depth on the market between the back wall of the drawer and the unit


Easy to install


Minimum cabling — plug & play

Specified dimensions not binding. Subject to technical changes!

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Plastic/steel

Length

170 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information