Sensomatic pair of traverses
Pair of traverses Sensomatic incl. traverse cable
AY-SENSOM-GUID-FRAMESIDES-750MM
GRASS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1333425.jpg)
Register now and access more than 125,000 products
2-in-1 combination
- Electro-mechanical opening system with soft-close, could not be easier to open and close, with mechanical damping system
- Drawer opens with electronic support
- Soft-close
Sensomatic
- Start opening by quickly tapping on or pulling anywhere on the entire front panel
- One power supply unit supplies up to 30 opening units
- Up to three drawers can be tapped at the same time
- Lowest installation depth on the market between the back wall of the drawer and the unit
Easy to install
Minimum cabling — plug & play
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
One opening unit for all weight classes and body widths up to 1200 mm
Material | Aluminium |
Length | 750 mm |