Sensomatic front buffer
Front buffer, spring-mounted, Sensomatic
AY-SENSOM-GUID-FRONTBUFFER-3-D5MM
GRASS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For use in conjunction with the Sensomatic electronic opening system
- When using 70 kg slides, 4x front buffers must be used in the front
- Do not hammer in or glue the front buffer
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Plastic |
Diameter | 5 mm |
Length | 11 mm |