Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Senk-Blechschraube Form F mit Schlitz DIN 7972, zinc plated steel (A2K), type F

DIN 7972 steel zinc plated counters. head shape F
SCR-CS-DIN7972-F-(A2K)-2,9X16

Art.-no. 0110302916

EAN 4047376213203

-,--
price per selected packing unit
| Individual prices for customers after login
Senk-Blechschraube Form F mit Schlitz DIN 7972, zinc plated steel (A2K), type F

Art.-no. 0110302916

-,--
price per selected packing unit
Quantity
PU
x 1000 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Steel

Surface

Zinc plated

Form

F

Nominal diameter (d1)

2.9 mm

Length (l1)

16 mm

Head diameter (dk)

5.5 mm

Head height (k1)

1.7 mm

Internal drive

Slot

Drive type

Slot

Head type

Countersunk head 80 degree

Thread type

Self-tapping screw thread

Thread design

Full thread

Declaration of performance (EU-CPR)

No

Shape of tip

F

Thread size St 2.2 St 2.9 St 3.5 St 3.9 St 4.2 St 4.8 St 5.5 St 6.3 St 8 St 9.5
Min. sheet thickness (mm) 0,8 1,1 1,3 1,3 1,4 1,6 1,8 1,8 2,1 2,1
Max. sheet thickness (mm) 1,8 2,2 2,8 3 3,5 4 4,5 5 6,5 7,5
Pre-drilling diameter (mm) 1,2 2,1 2,6 2,8 3,0 3,5 4,1 4,7 6,1 7,7

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information