Self-tapping thread inserts with cutting hole
Thread insert with tapping hole stain. steel plain
THRINRT-SLFCUT-DRL-1.4305-M8X9MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For producing high-strength screw connections and other threaded connections in materials with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- The inserts are simply screwed into a pre-drilled or pre-cast hole
- Cutting performed by 3 cutting holes
- Thick walls withstand higher forces during thread cutting. This allows the inserts to be used in materials which are more difficult to machine
- Short and long version available in every diameter
- Made of stainless steel 1.4305
- Applications in the entire metal and plastic processing industry
- Thread reinforcement on tools with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- Short versions ideal for thin materials
- For repairing torn-out threads
- Usual applications:
- For light metals with a strength up to approx. 450-500 N/mm²
- For cast iron with hardness up to approx. 240 HB
- Plastics and fibreglass-reinforced plastics
(Tests on the original component are recommended, particularly near edges.)
![]() | |
Material | Stainless steel A1, 1.4305 |
Surface | Plain |
RoHS-compliant | Yes |
Thread type x nominal diameter (d) | M8 |
Length (L) | 9 mm |
Outer diameter x pitch (D) | 12 x 1.5 mm |
Min./max. drill hole diameter | 11.1-11.5 mm |
Datasheets (0)
Certificates/ Documents (0)