Self-tapping thread insert with cutting slot
Thread insert with cutting slot steel zinc plated
THRINRT-SLFCUT-(DSP)-M3
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- For producing high-strength screw connections and other threaded connections in materials with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- The inserts are simply screwed into a pre-drilled or pre-cast hole
- Cutting effect due to sharp edges and interrupted threads of the male thread
- The front threads are bevelled for easier cutting and insertion
- The cutting slot keeps the thread inserts anchored even during strong vibrations or shaking of the workpiece.
- Chrome(VI)-free zinc thick film passivation for good corrosion protection (corrosion resistance in salt spray test according to DIN EN ISO 9227-NSS (h): 72h white rust/120 red rust)
Datasheets(X)
- Applications in the entire metal and plastic processing industry
- Thread reinforcement on tools with low shear strength, e.g. cast iron, aluminium alloys, plastics, hardwood etc.
- For repairing torn-out threads
- Usual applications:
- For light metals and metals with a strength up to approx. 400 N/mm²
- For cast iron with hardness up to approx. 220 HB
- Plastic and fibreglass-reinforced plastic
(Tests on the original component are recommended, particularly near edges.)
![]() | |
Material | Steel, case-hardened |
Surface | Zinc plated thick-layer passivation |
RoHS-compliant | Yes |
Thread type x nominal diameter (d) | M3 |
Length (L) | 6 mm |
Outer diameter x pitch (D) | 5 x 0.5 mm |
Min./max. drill hole diameter | 4.6-4.8 mm |
