Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Self-tapping screws, flat head assortment 2,008 pieces

GEFU sst A2 flat head assortment 2008 pcs Sysko
SCR-GEFU-SYSKO-FLHD-A2-(PL)-2008PCS
SYSTEMKOFFER

Art.-no. 5964022001
EAN 4058794430011
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
A2 stainless steel, Taptite 2000-thread, hexalobular head in system case 4.4.1
  • A2 stainless steel self-tapping screw assortment

  • Flat head with TX drive M3, M4, M5 and M6, including core drill (recommendation) and bits
Notice

The suitability of the GEFU for the application or component in question must be determined through preliminary testing.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Examples of materials suitable for this type of non-cutting direct screw connection are ductile materials such as aluminium, zinc, brass, copper etc.

Material

Stainless steel A2

Surface

Plain

Number of pieces in assortment/set

2008 PCS

Product weight (per item)

5700 g

Self-tapping screws, flat head assortment 2,008 pieces including:
200 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX10-A2-M3,0X6

TAPTITE2000
Description:
M3x6 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX10-A2-M3,0X8

TAPTITE2000
Description:
M3x8 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX10-A2-M3,0X10

TAPTITE2000
Description:
M3x10 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX20-A2-M4,0X8

TAPTITE2000
Description:
M4x8 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX20-A2-M4,0X10

TAPTITE2000
Description:
M4x10 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX20-A2-M4,0X12

TAPTITE2000
Description:
M4x12 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
200 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX20-A2-M4,0X16

TAPTITE2000
Description:
M4x16 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 200 x
100 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX25-A2-M5,0X10

TAPTITE2000
Description:
M5x10 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 100 x
100 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX25-A2-M5,0X12

TAPTITE2000
Description:
M5x12 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 100 x
100 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX25-A2-M5,0X16

TAPTITE2000
Description:
M5x16 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 100 x
100 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX25-A2-M5,0X20

TAPTITE2000
Description:
M5x20 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 100 x
50 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX30-A2-M6,0X12

TAPTITE2000
Description:
M6x12 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 50 x
50 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX30-A2-M6,0X16

TAPTITE2000
Description:
M6x16 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 50 x
50 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX30-A2-M6,0X20

TAPTITE2000
Description:
M6x20 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 50 x
50 x
GEFU® thread-rolling screw With Taptite 2000® thread, flat head with hexalobular drive

SCR-PANHD-TT2000-TX30-A2-M6,0X25

TAPTITE2000
Description:
M6x25 mm
Dimensions according to DIN EN ISO 14583, stainless steel A2, plain, anti-friction coating
Quantity: 50 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

BIT TX C 6,3 (1/4)

Description: Short bit for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

TX BIT 1/4 INCH L26MM TX 20

Description: Short bit for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

TX BITS 1/4 L26MM TX 25

Description: Short bit for all common TX screw sizes
Quantity: 1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)
1 x
C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)

TX BITS 1/4 INCH L26MM TX 30

Description: Short bit for all common TX screw sizes
Quantity: 1 x
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D2,8

ZEBRA
Description: The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D3,7

ZEBRA
Description: The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D4,6

ZEBRA
Description: The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
Twist drill bit HSS DIN 1897 type RN

DRL-TWST-MET-DIN1897-HSS-D5,6

ZEBRA
Description: The extra-short, steel precision drill bit for general, broad applications in steel up to 1,000 N/mm² and in cast iron.
Quantity: 1 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-16COMP

Description: A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x