Self-tapping screws, countersunk head assortment 2,408 pieces
GEFU sst A2 cntrsnk hd assortment 2408 pcs Sysko
SCR-GEFU-SYSKO-CS-A2-2408PCS
price per selected packing unit | Individual prices for customers after login
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/18363508.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/36706.jpg)
![](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1641845.jpg)
Register now and access more than 125,000 products
- A2 stainless steel self-tapping screw assortment
- Countersunk head with TX drive M3, M4, M5 and M6, including core drill (recommendation) and bits
The suitability of the GEFU for the application or component in question must be determined through preliminary testing.
Datasheets(X)
Examples of materials suitable for this type of non-cutting direct screw connection are ductile materials such as aluminium, zinc, brass, copper etc.
Material | Stainless steel A2 |
Surface | Plain |
Number of pieces in assortment/set | 2408 PCS |
Product weight (per item) | 5170 g |
SCR-CS-TT2000-TX10-A2-M3,0X6
TAPTITE2000SCR-CS-TT2000-TX10-A2-M3,0X8
TAPTITE2000SCR-CS-TT2000-TX10-A2-M3,0X10
TAPTITE2000SCR-CS-TT2000-TX20-A2-M4,0X8
TAPTITE2000SCR-CS-TT2000-TX20-A2-M4,0X10
TAPTITE2000SCR-CS-TT2000-TX20-A2-M4,0X12
TAPTITE2000SCR-CS-TT2000-TX20-A2-M4,0X16
TAPTITE2000SCR-CS-TT2000-TX25-A2-M5,0X10
TAPTITE2000SCR-CS-TT2000-TX25-A2-M5,0X12
TAPTITE2000SCR-CS-TT2000-TX25-A2-M5,0X16
TAPTITE2000SCR-CS-TT2000-TX25-A2-M5,0X20
TAPTITE2000SCR-CS-TT2000-TX30-A2-M6,0X12
TAPTITE2000SCR-CS-TT2000-TX30-A2-M6,0X16
TAPTITE2000SCR-CS-TT2000-TX30-A2-M6,0X20
TAPTITE2000SCR-CS-TT2000-TX30-A2-M6,0X30
TAPTITE2000![C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch) C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1989520.jpg)
BIT TX C 6,3 (1/4)
![C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch) C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1062477.jpg)
TX BIT 1/4 INCH L26MM TX 20
![C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch) C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/1987245.jpg)
TX BITS 1/4 L26MM TX 25
![C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch) C 6.3 TX bit (1/4 inch) C 6.3 (1/4 inch)](https://media.wuerth.com/source/eshop/stmedia/wuerth/images/std.lang.all/resolutions/category/78px/5208099.jpg)
TX BITS 1/4 INCH L26MM TX 30
Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2
Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)
Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)
Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.
Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units