Self-sealing cable grommet, polyethylene Metric according to EN 60423
Twist nipple, metric PE-LD
TWSTNPL-POLYETHYLEN-LIGHTGRAY-M40X1,5
Art.-no. 096773540
EAN 4038898256359
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Use in installation areas without special requirements
- Made in Germany
Datasheets(X)
Colour | Light grey RAL 7035 |
Connection thread | M40 x 1.5 |
Design | Closed |
Min./max. cable diameter | 16-21.5 mm |
Thread length (metric thread) | 16.0 mm |
IP protection class | IP 54 |
Material | LDPE - Low density polyethylene |
Halogen-free | Yes |
Silicone-free | Yes |
Min. cable diameter | 16 mm |
Max. cable diameter | 21.5 mm |
Min. temperature conditions | -30 °C |
Max. temperature conditions | 90 °C |