Locking pliers with long jaws
Locking pliers with long jaws
LOKPLRS-ST-L215MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Smooth-action release lever with spring mechanism
- Convenient and effortless one-hand operation – pulling instead of pressing
- Made from high-strength rolled, partially forged and oil-hardened steel
Datasheets(X)
Length | 215 mm |
Min./max. clamping width | 0-50 mm |
Material | Steel |
Surface | Zinc plated |
Product weight (per item) | 347 g |