Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Self-lighting LED light switch

LED light switch with battery
SWTCH-MECH-LED-W.BATTERY

Art.-no. 0824311000
EAN 4099618101465
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
Self-luminous light switch with high-quality COB (chip-on-board) LEDs

Light switch lights up itself



COB (chip-on-board) LEDs


  • Low failure rate

  • Much higher light output


3 mounting options


  • Suspension device (nail or screw)

  • 1 magnet

  • 2 hook-and-loop strips
Notice

Batteries included in the scope of delivery.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Can be used anywhere, e.g. in the hall, bathroom, garage, cabinet, hobby room or outdoors.

Cable length

0 mm

Material of housing

Plastic

Colour of housing

White

Length

86 mm

Width

86 mm

Height

19 mm

Installation diameter

0 mm

Installation depth

0 mm

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information