Self-drilling façade construction screw Sandwich piasta® A2 stainless steel
Self-tapping facade screw, sandwich piasta
SCR-DBIT-SANDW-WSH19-(RUS)-5,5X119
Art.-no. 0214935511
EAN 4050642495272
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
The sealing washer consists of an A2 stainless steel metal back with vulcanised seal made of high-quality EPDM
Reduction of the assembly time using the drill tip by min. 50 %:
- Drilling without centre-punching
- Thread forming
- Fastening
All in one operation.
Suitable according to ETA-13/0210 for sandwich mounting on steel substructures ≤ 5 mm
Datasheets(X)
![]() | |
Material | Bimetal |
Surface | Flake zinc |
Material of sealing washer | Stainless steel A2 |
Surface of the sealing washer | Plain |
Material of gasket | Ethylene propylene diene terpolymer rubber |
RoHS-compliant | Yes |
Head type | Hexagon head with collar |
Drive type | Hexagon |
Thread type | Self-tapping screw thread |
Thread design | Partial thread with underhead thread |
Shape of tip | Drilling tip |
Underground | Steel |
Nominal diameter (d1) | 5.5 mm |
Length (l1) | 119 mm |
Head height (k1) | 5 mm |
External drive (s1) | WS8 |
Outside diameter of the sealing washer (d2) | 19 mm |
Drill tip length (lp) | 7.5 mm |
Max. material thickness to be drilled through (metal) | 5.25 mm |
Min. recommended substructure thickness | 2 mm |
Screw-thread length with drill tip (b) | 55 mm |
Min./max. attachment thickness | 64-93 mm |
Approval | ETA-13/0210 |
