Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Self-adhesive protective film Mask Clean

Masking film self-adhesive Mask Clean
PROTFLM-MASK-CLEAN-0,6X25M

Art.-no. 0818107060

EAN 4062856815920

-,--
price per selected packing unit
| Individual prices for customers after login
Self-adhesive protective film Mask Clean

Art.-no. 0818107060

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Suitable as surface protection for painting and varnishing work for covering mixing and working tables, workshop floors and scales
  • High-quality, self-adhesive removable film is lint-free and extremely tear-resistant

  • Quick and easy to apply, also easy to remove without leaving any adhesive residue

  • Strongly adhesive inside prevents slipping

  • Extremely non-slip outside with special surface texture

  • Resistant to paints and solvents

  • Antistatic
Notice

Not suitable for use in ATEX zones 1, 2, 20, 21 or 22

Application area
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For use in industry and trades sector.


Protects and keeps paint mixing rooms, mixing tables, work tables, scales and floors clean.

Instructions

Clean the surface to be protected beforehand. Apply the protective film, press on, roll it to the required length and cut it to the exact fit. If the film is dirty, it can be easily removed without leaving residue and replaced with a new film

Length

25 m

Width

60 cm

Foil thickness

120 µm

Max. temperature resistance

50 °C

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Film knife with specially coated blade

FLMKNFE-F.LACWRKPROT

x 5 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information