Self-adhesive cable fastening cord clips
Cable cord clips, self-adhesive
ADHMNT-CORDCLIP-SA-BLCK-D16
Art.-no. 050273 1
EAN 4011231435185
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Polyamide 6.6.
- Adheres to all dust-free and grease-free surfaces, e.g. metal, paintwork, plastic, wood, plaster, paper etc.
- Great time-saving solution as eliminates the need for drilling, screwing, riveting etc.
- No damage to paintwork
- Variable base areas
Datasheets(X)
For attaching cables, hoses, pipes etc.
Suitable for cable diameter | 16 mm |
Length x width x height | 29.7 x 25.6 x 17.1 mm |
Length | 29.7 mm |
Colour | Black |
Width | 25.6 mm |
Height | 17.1 mm |
Material | PA 6.6 - Polyamide |