3M Cubitron II flap disc
Flap disc 3M Cubitron II
967A CUBITRONII FAECHSCH. FL P60125MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Free form pieces, simple welding seams, pipes, metal surfaces, cylinders
Diameter (Ø) | 125 mm |
Drill hole | 22.23 mm |
Grid size | 60+ |
Design | Straight |
Material of carrier disc | Glass fabric |
Max. rotation speed | 12200 rpm |
Max. recommended rotation speed | 7500 rpm |
Material of abrasive medium | Ceramic grain |