Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/i0tR1O9XsAc

Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 - 1
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 - 2
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 - 3
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 - 4
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 - 5
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 - 6
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 - 7
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 - 8
Lamella flap disc OSF<SUP>® </SUP>(One-Step Finish) - FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115 - 9

Lamella flap disc OSF® (One-Step Finish)

Lamella flap disc OSF
FLPDISC-ZC-OSF-BR22,23-MEDIUM-D115
ZEBRA

Art.-no. 0585580318
EAN 4050642412057

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

The pipe professional is ideal for removing weld seams and providing finishing touches in one work step. For direct use on speed-controllable angle and fillet seam grinders, offering a combination of fast material removal and perfect surface quality on piping.

3 in 1


  • 1. Grinding welding seams

  • 2. Matching

  • 3. Finish grinding


  • Free from iron, chlorine and sulphur (≤ 0.1%)

  • Nylon sanding fleece made from "surface conditioning" material

  • Aluminium oxide with top size abrasive cloth

  • Rugged glass fabric carrier disc

  • Enormous time savings (extreme reduction in work steps)

  • Grinding welding seams and finishing in one step

  • Constant, low Ra value (high surface quality)

  • No change in shape during sanding

  • Cooler sanding (low working temperature)

  • No clogging

  • No additional support plate required
Notice

The surface quality is an expression of the roughness (Ra value)

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Diameter (Ø)

115 mm

Drill hole

22.23 mm

Grid size

Medium

Design

Domed

Material of carrier disc

Glass fabric

Max. rotation speed

13300 rpm

Min./max. recommended rotation speed

2700-3700 rpm

Max. recommended rotation speed

3700 rpm

Material of abrasive medium

Aluminium oxide

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Angle grinder EWS 14-125 INOX

ANGLGRIND-EL-(EWS14-125 INOX)

MASTER
1400 watt, handy angle grinder for sanding and roughing work with stainless steel
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information