Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Longlife lamella flap disc for stainless steel

Lamella flap disc Longlife for stainless steel
FLPDISC-LL-A2-CG-CLTH-DOMED-G40-D115
ZEBRA

Art.-no. 0578430314
EAN 4047376131514

-,--
price per selected packing unit
| Individual prices for customers after login

Show availability in Würth trade store
Exclusively for trade customers

Register now and access more than 125,000 products

With specially encased, grinding-active ceramic abrasive grain specifically designed for stainless steel and high-alloy steels

For freehand grinding with electric or pneumatic angle grinders.



Circumferential speed max. 80 m/s



Free of iron, chlorine and sulphur (≤ 0.1%)



High-performance abrasive cloth (robust polyester fabric) with additional active grinding coating layer (Top Size coating)



Specially coated active grinding ceramic abrasive grain



Robust backing disc made from glass fabric



Compared to conventional flap discs:


  • Up to four times longer service life

  • Extremely high rate of material removal

  • Finer and more uniform surface quality


High-performance abrasive cloth (ceramic abrasive grain with grinding-active topcoat)


  • Extremely long service life

  • Extremely high rate of material removal

  • Extremely cool grinding

  • No material discolouration

  • Self-sharpening
Notice

Use appropriate protective clothing, e.g. safety goggles, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.



For freehand grinding with electric or pneumatic angle grinders.



Clear and correct disc storage


Dry, at +20°C room temperature.

Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools).

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Ideal for the processing of stainless steel, high-alloy steels, nickel-based alloys and titanium alloys


Stainless steel sheets, non-alloyed stainless steels, alloyed and highly alloyed steels, rust- and acid-proof steels, chrome-nickel steels



Used for sanding edges and surfaces, dressing and smoothing, deburring and for weld seam processing.

Diameter (Ø)

115 mm

Drill hole

22.23 mm

Grid size

40

Design

Domed

Material of carrier disc

Glass fabric

Max. rotation speed

13300 rpm

Material of abrasive medium

Ceramic grain

Additional accessory:
 
Product
Description
Quantity
PU
Price
/PU
Angle grinder EWS 14-125 INOX

ANGLGRIND-EL-(EWS14-125 INOX)

MASTER
1400 watt, handy angle grinder for sanding and roughing work with stainless steel
x 1 pcs
Safety goggles CEPHEUS®

SAFEGOGL-CEPHEUS-CLEAR

CEPHEUS
Lightweight, well-fitting safety glasses
x 1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information