Segmented Grinding Disc For Stainless Steel
Lamella flap disc for stainless steel
FLPDISC-0579430318-BIGPACK
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
For freehand grinding with electric or pneumatic angle grinders
Circumferential speed max. 80 m/s
Free of iron, chlorine and sulphur (≤ 0.1%)
Robust polyester-cotton mixed fabric
Glass fabric backing disc
Abrasive cloth (zirconia alumina)
- Long service life
- High rate of material removal
- Self-sharpening
Use appropriate protective clothing, e.g. safety glasses, gloves, work shoes and dust mask when working. Always use an appropriate protective hood when performing grinding work. Using damaged discs increases the risk of accidents. Work only with undamaged discs. The permissible circumferential speed may not be exceeded.
Clear and correct disc storage
Dry, at +20°C room temperature
Complies with the most demanding safety requirements of European Standard EN 13743 and the OSA (Organization for Safety of Grinding Tools )
Datasheets(X)
- Used to grind edges and surfaces, dressing and smoothing, deburring and for weld seam processing.
- Stainless steel sheets, non-alloyed special steels, alloyed and high-alloy steels, rust- and acid-proof steels, chrome-nickel steels
Diameter (Ø) | 115 mm |
Drill hole | 22.23 mm |
Grid size | 80 |
Design | Domed |
Material of carrier disc | Glass fabric |
Max. rotation speed | 13300 rpm |
Material of abrasive medium | Zirconium conrundum |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!