Segment bow handle
Segment bow handle steel
HNDL-SEGMBOW-ST-(NI)-MATT-10X160MM-32
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Specified dimensions not binding. Subject to technical changes!
Datasheets(X)
Material | Steel |
Surface | Nickel plated |
Gloss level | Matt |
Length (L) | 188 mm |
Height (H) | 32 mm |
Diameter (D) | 10 mm |
Dimension between axes (A) | 160 mm |
Thread type | Metric thread |
Thread diameter | 4 mm |
Thread length (metric thread) | 5 mm |