Securing shackle W-GFIXB 927
Securing shackle W-GFIXB 927
FIXBRID-(DIGA CS-2/3)-FIXB-22MM
price per selected packing unit | Individual prices for customers after login

Register now and access more than 125,000 products
With application approval ETA-18/0957 in combination with nails according to ETA-21/0702 and ETA-21/0703
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel.
![]() | |
Material | Steel |
Surface | Zinc plated |
Length (A) | 51 mm |
Width (B) | 20 mm |
Suitable for pipe external diameter (ØD) | 22 mm |
Distance between centre of hole and bracket (C) | 18 mm |
Datasheets (0)
Certificates/
Documents