Securing shackle FIXB 127 With pre-assembled 27 mm nail type HN 101
Fixbride FIXB 127
FIXBRID-FIXB127-NL27MM-57,5X20-D24MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
All nails are suitable for secondary attachments (without technical approval). The maximum tensile forces of individual attachments are at the discretion of the user and must be determined with test attachments or pull-out tests.
Fast securing of empty conduits (steel-armoured and plastic pipes) and sanitary and heating pipes on concrete substrates (normal weight concrete ≥ C 12/15 ≤ C 40/50) in accordance with DIN EN 206 in sand-lime brick, solid brick and steel in conjunction with nails [G0.1-G1.4]
![]() | |
Material | Steel sheet, 1.0226 |
Surface | Sendzimir galvanized |
Length (A) | 57.5 mm |
Width (B) | 20 mm |
Suitable for pipe external diameter (ØD) | 24 mm |
Suitable for device type | Würth BST 350, Hilti DX 2, Hilti DX A40, Würth BST MA-75 (single shot kit for single fixtures), Hilti DX 350, DX 36M, DX 460, DX 5 |
Distance between centre of hole and bracket (C) | 14 mm |
Datasheets (0)
Certificates/
Documents