Securing plate SIP
DIN 3015-2 SIP steel zinc-nickel-plated
SECPLT-DIN3015-2-SIP-W3-SZ3S/1
Art.-no. 0599029103
EAN 4038898620020
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 3S |
Nominal size according to DIN | 1 |
Length (l3) | 57 mm |
Internal length (L 2) | 13 mm |
Width (b1) | 30 mm |
Internal width (B2) | 15.2 mm |
Thickness (s2) | 8 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Zinc nickel |
