Securing plate SIP
DIN 3015-2 SIP steel phosphated
SECPLT-DIN3015-2-SIP-W2-SZ5S/3
Art.-no. 0599029300
EAN 4024835638333
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
![]() | |
Nominal size | 5S |
Nominal size according to DIN | 3 |
Length (l3) | 85 mm |
Internal length (L 2) | 40 mm |
Width (b1) | 30 mm |
Internal width (B2) | 15.5 mm |
Thickness (s2) | 8 mm |
DIN | 3015-2 |
Material | Steel |
Surface | Phosphated |
