Secural soft face hammer
Secural soft face hammer
SFTFCEHAM-SECURAL-RECOILLESS
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- Shaped, sheet steel housing
- Ergonomic rubber handle
- Replaceable inserts in yellow polyurethane
Datasheets(X)
Material of long handle | Steel-pipe reinforced rubber |
Hammer head insert length x hammer head insert width | 30 x 40 mm |
Length of handle | 278 mm |
Length | 300 mm |
Hammer weight | 655 g |
Hammer head insert diameter (Ø) | 40 mm |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!