Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Secondary sash fitting For multiple locks with 2 bolts/2 power wedges or 2 bolts

Secondary sash fitting for multiple locks
SSF-(MULTILOK-COMBI)-SIV-L-U29-13

Art.-no. 0688526571

EAN 4052712751202

-,--
price per selected packing unit
| Individual prices for customers after login
Secondary sash fitting For multiple locks with 2 bolts/2 power wedges or 2 bolts

Art.-no. 0688526571

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Secures the inactive leaf
  • Simultaneous locking at top and bottom

  • The leaf can be locked up and down securely using the flush-mounted hand lever

  • Convenient operation

  • Smoother hand lever action due to supporting springs
Notice

The contact pressure of the door can be adjusted by moving the latch keeper.

Dimensions subject to change. Subject to technical changes.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Suitable for

Double, rebated wooden house doors

Suitable for rebate clearance

4 mm

Dimension between axes

13 mm

DIN direction

DIN L

Material

Steel / Die-cast zinc

Surface

Anodised

Colour

Silver coloured

Gloss level

Matt

Door position of active leaf

Left

Face plate width

20 mm

Can be shortened by

270 mm

Resistance class

RC 2 suitable (system check required)

Width (B)

29 mm

Required accessory:
 
Product
Description
Quantity
PU
Price
/PU
Bottom lock piece For sill

LOKPCE-F.DRSILL-SILV-R-U29-13

Holds the bar securely in the threshold
x 1 pcs
Top connection unit

CONFITTUNT-F.MULTILOK-SILV-L-U29-13

x 1 pcs
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information