Seat protector, truck
Seat protector for truck on roller
SEATPROT-WHITE-L1570MM-W785MM-200PCS
Art.-no. 089950060
EAN 4056807779157
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Comfortable
- Extremely non-slip inner
- No sticking to clothes thanks to smooth top side
Perfect fit
The form-welded cover fits perfectly to the fit.
Suitable for long-term repairs and multiple use
Highly tear-proof material
Datasheets(X)
Length x width | 1570 x 785 mm |
Number of tear-offs | 200 PCS |
Material | PE - Polyethylene |
Roll width | 780 mm |
Weight of roll | 9000 g |