Sealing washer For collars
Sealing washer for cover rosette
SEALWSH-F.COVROS-M10-36X8X5MM
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Suitable mounting systems are the AMO®-Therm Mini stand-off installation or SHARK® ISO 95 insulation anchor set with M10 connecting thread
Datasheets(X)
The collar with the bonded sealing washer is used to cover attachment points of guttering pipes. The sealing washer does not replace the use of suitable sealants, e.g. window and façade sealant art. no. 0892320010
Remove the film from the adhesive side and adhere the sealing washer to the webs of the collar.
Material | EPDM (ethylene propylene diene monomer rubber) |
Colour | Black |
Product weight (per item) | 0.715 g |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!