Sealing ring, vulcanised fibre, shape A
DIN 7603 vulcanised fibre shape A
RG-SEAL-DIN7603-VUFBR-A-10X14X1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
A vulcanised fibre sealing washer is resistant to mineral oils, grease and weak acids, alcohols, ketones, esters, chlorinated hydrocarbons and has poor electric conductivity (insulation). It is preferably used for all water conduits and water pipes.
Datasheets(X)
Material | Vulcanised fibre |
Surface | Plain |
Form | A |
Max. temperature resistance | 120 °C |
Internal diameter (d1) | 10.2 mm |
Outer diameter (d2) | 13.9 mm |
Thickness (h1) | 1 mm |
Corresponds to original spare part number | VW/Audi: N.013 806.1 |
DIN | 7603 |