Sealing ring, copper, shape A
RG-SEAL-DIN7603-CU-A-6X10X1
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Datasheets(X)
![]() | |
Outer diameter (d2) | 9.9 mm |
Internal diameter (d1) | 6.2 mm |
Thickness (h1) | 1 mm |
Nominal size | 6 x 10 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 006106, VW/Audi: N.013 804.2 |
