Sealing ring, copper, shape A
RG-SEAL-DIN7603-CU-A-30X36X2
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
- A copper ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance. Via special pre-heating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Datasheets(X)
![]() | |
Outer diameter (d2) | 35.9 mm |
Internal diameter (d1) | 30.3 mm |
Thickness (h1) | 2 mm |
Nominal size | 30 x 36 mm |
Material | Copper |
Surface | Plain |
RoHS-compliant | Yes |
Form | A |
DIN | 7603 |
Max. temperature resistance | 300 °C |
Corresponds to original spare part number | Mercedes: 007 603 030101, VW/Audi: N.043 851.1 |
Suitable for male thread | 30 x 1.5 mm |
Suitable for male thread (imperial) | R 7/8 inch |
