Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sealing ring assortment 575 pieces in system case 4.4.1. DIN 7603, shape A - RG-SEAL-SYSKO-575PCS
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/rdshwjGjOSw

Sealing ring assortment 575 pieces in system case 4.4.1. DIN 7603, shape A - RG-SEAL-SYSKO-575PCS - 1

Sealing ring assortment 575 pieces in system case 4.4.1. DIN 7603, shape A

Sealing ring ass 575 pcs Sysko
RG-SEAL-SYSKO-575PCS

Art.-no. 5964046200

EAN 4046777887433

-,--
price per selected packing unit
| Individual prices for customers after login
Sealing ring assortment 575 pieces in system case 4.4.1. DIN 7603, shape A

Art.-no. 5964046200

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

  • All washers in accordance with DIN 7603 are flat seals on static surfaces

  • Solid copper, form A = flat seal, heat resistant to max. +300°C

  • Copper/filler gasket, asbestos-free, form C = filler seal, heat resistant to max. +300°C

  • Aluminium sealing ring, form A, heat resistant to max. +200°C
Notice

The material to be used for producing sealing washers depends on the media present in the pipeline.


When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

Specifically for oil drain plugs for vehicle brands BMW, DB, Citroën, Ford, Opel/Vauxhall, Peugeot, Renault and VW/Audi

Sealing ring assortment 575 pieces in system case 4.4.1. DIN 7603, shape A including:
1 x
System case 4.4.1

SYSCASE-4.4.1.

Description:
370 x 278 x 85 mm
Ideal for flexible storage of small parts, machines and tools used with consumables
Quantity: 1 x
50 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-12X18X1,5

Description:
1.5 mm x 12 x 18 mm
Quantity: 50 x
100 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-14X20X1,5

Description:
1.5 mm x 14 x 20 mm
Quantity: 100 x
25 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-16X22X1,5

Description:
1.5 mm x 16 x 22 mm
Quantity: 25 x
50 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-14X20

Description:
14 x 20 mm x 2 mm
Asbestos-free, shape C
Quantity: 50 x
25 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-16X22

Description:
16 x 22 mm x 2 mm
Asbestos-free, shape C
Quantity: 25 x
25 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-18X24

Description:
18 x 24 mm x 2 mm
Asbestos-free, shape C
Quantity: 25 x
25 x
Sealing ring, copper filling seal shape C

RG-SEAL-DIN7603-CU-C-ASBESTFREE-26X32

Description:
26 x 32 mm x 2.5 mm
Asbestos-free, shape C
Quantity: 25 x
50 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-10X16X1

Description:
10 x 16 mm
Quantity: 50 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-22X27X1,5

Description:
22 x 27 mm
Quantity: 25 x
50 x
plastic sealing ring natural, similar to DIN 7603

RG-SEAL-DIN7603-ESCORT-12,8X20,2X2,1

Description:
12.8 mm x 20.2 mm
Quantity: 50 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-12COMP

Description:
Number of compartments: 12 PCS; Compartment width x compartment depth x compartment height: 100 x 48 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
100 x
Sealing ring, copper, shape A

RG-SEAL-DIN7603-CU-A-6X10X1

Description:
1 mm x 6 x 10 mm
Quantity: 100 x
50 x
Sealing ring

RG-SEAL-DIN7603-PA-14X22

Description:
14 mm x 22 mm
Quantity: 50 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information