Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400
Sealing ring assortment 525 pieces in system case 4.4.1 - RG-SEAL-SYSKO-DIN7603-ALU-A-525PCS
Product videos on youtube

When you view and play embedded videos on https://www.wuerth.de, the provider youtube may be able to store your access and analyze your behavior. If you activate the content, i.e. agree to view and play it, a cookie is placed on your computer to record that you have agreed to this in your browser. This cookie does not store any personal data.

For more information, please see our privacy policy and cookie page.

You can also use this link to access the video directly on the plattform of the provider: https://youtu.be/rdshwjGjOSw

Sealing ring assortment 525 pieces in system case 4.4.1 - RG-SEAL-SYSKO-DIN7603-ALU-A-525PCS - 1

Sealing ring assortment 525 pieces in system case 4.4.1

DIN 7603 aluminium 525 pieces Sysko
RG-SEAL-SYSKO-DIN7603-ALU-A-525PCS

Art.-no. 5964046300

EAN 4046777876970

-,--
price per selected packing unit
| Individual prices for customers after login
Sealing ring assortment 525 pieces in system case 4.4.1

Art.-no. 5964046300

-,--
price per selected packing unit
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 125,000 products

Aluminium

All washers in accordance with DIN 7603 are flat seals on static surfaces


They are used to seal static screw pipe connections



  • Aluminium rings can be used anywhere (except in the presence of some strong acids) due to their corrosion resistance

  • Shape A = flat seal

  • Heat-resistant up to max. +300°C
Notice

The material to be used for producing sealing washers depends on the media present in the pipeline.


When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Number of pieces in assortment/set

525 PCS

DIN

7603

Material

Aluminium

Max. temperature resistance

300 °C

Sealing ring assortment 525 pieces in system case 4.4.1 including:
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-10X14X1

Description:
10 x 14 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-10X16X1

Description:
10 x 16 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-12X16X1,5

Description:
12 x 16 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-12X18X1,5

Description:
12 x 18 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-14X18X1,5

Description:
14 x 18 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-16X20X1,5

Description:
16 x 20 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-16X22X1,5

Description:
16 x 22 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-18X22X1,5

Description:
18 x 22 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-18X24X1,5

Description:
18 x 24 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-20X26X1,5

Description:
20 x 26 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-22X27X1,5

Description:
22 x 27 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-24X30X2

Description:
24 x 30 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-26X32X2

Description:
26 x 32 mm
Quantity: 25 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-30X36X2

Description:
30 x 36 mm
Quantity: 25 x
50 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-6X10X1

Description:
6 x 10 mm
Quantity: 50 x
50 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-8X12X1

Description:
8 x 12 mm
Quantity: 50 x
50 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-8X14X1

Description:
8 x 14 mm
Quantity: 50 x
1 x
System insert, plastic, 4.4.1

SYSINRT-4.4.1.-3COMP-VAR

Description:
Number of compartments: 3 PCS; Compartment width x compartment depth x compartment height: 315 x 62 x 52 mm
A fixed compartment for orderly storage and retrieval of various small parts. Can be used in combination with other system dividers.
Quantity: 1 x
15 x
Divider For plastic system insert

PRTIONELMNT-F.SYSINRT-3COMT-SLV

Description: For individual division in the plastic system inserts. Ideal for orderly storage and retrieval of small parts
Quantity: 15 x
25 x
Sealing ring, aluminium, shape A

RG-SEAL-DIN7603-ALU-A-14X20X1,5

Description:
14 x 20 mm
Quantity: 25 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information