Welcome to Würth Germany For trade customers only Contact +49 7940 15-2400

Sealing ring, aluminium, shape A

DIN 7603 aluminium, shape A
RG-SEAL-DIN7603-ALU-A-16X20X1,5

Art.-no. 046316 20
EAN 4011231392525
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
  • An aluminium ring can be used anywhere (except in the presence of some strong acids) due to its corrosion resistance.

  • Via special preheating, the metal ring's structure softens further so that, when under pressure, it can embed itself into all the uneven areas of the parts to be screwed together.
Notice

When using the sealing rings, you should be aware that the dimensions are specified in the inner and outer diameter – if the space is tight, the inner diameter is decisive, as a 10x12 washer can be replaced with a 10x14 or even a 10x16 washer, for example.

Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Material

Aluminium

Surface

Plain

Form

A

Nominal size

16 x 20 mm

Internal diameter (d1)

16.2 mm

Outer diameter (d2)

19.9 mm

Thickness (h1)

1.5 mm

Corresponds to original spare part number

Mercedes: 007 603 016100, VW/Audi: N.013 844.1

Max. temperature resistance

200 °C

DIN

7603

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information