Sealing ring
Sealing ring
RG-SEAL-RUBBER-OPEL-22X18X2
Art.-no. 046402218
EAN 4038898058427
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 18 mm |
Outer diameter (d2) | 22 mm |
Thickness (b) | 2 mm |
Material | Rubber |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | Opel: 652 540 |