Sealing ring
Sealing ring
RG-SEAL-NBR-11X21X2,5
Art.-no. 0464103002
EAN 4046778845043
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 21 mm |
Thickness (b) | 2.5 mm |
Material | Plastic |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | Opel: 652526/3536966 |