Sealing ring
Sealing ring
RG-SEAL-MET-RUBBER-18,5X26X2,5
Art.-no. 0464103003
EAN 4046778845067
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 18.5 mm |
Outer diameter (d2) | 26 mm |
Thickness (b) | 2.5 mm |
Material | Metal/rubber |
Suitable for vehicle manufacturer | Opel/Vauxhall |
Corresponds to original spare part number | Opel: 652543/93183670 |