Sealing ring
Sealing ring
RG-SEAL-DIN7603-PA-14X22
Art.-no. 046414 22
EAN 4011231393881
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 14 mm |
Outer diameter (d2) | 22 mm |
Thickness (b) | 2 mm |
Material | Plastic |
Suitable for vehicle manufacturer | Ford |
Corresponds to original spare part number | Ford: 1454 118 |