Sealing ring
Sealing ring
RG-SEAL-CU-NISSAN-11X17
Art.-no. 046411 17
EAN 4011231393676
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 11 mm |
Outer diameter (d2) | 17 mm |
Thickness (b) | 3 mm |
Material | Copper |
Suitable for vehicle manufacturer | Nissan |
Corresponds to original spare part number | Nissan: 1102601M02 |