Sealing ring
Sealing ring
RG-SEAL-CU-10,5X20,5X2
Art.-no. 0464102001
EAN 4045727838204
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 10.5 mm |
Outer diameter (d2) | 20.5 mm |
Thickness (b) | 2 mm |
Material | Copper |
Suitable for vehicle manufacturer | Citroen, Ford, Mazda, Peugeot, Renault |
Corresponds to original spare part number | Citroen: 031333, Ford: 1145962, Mazda: Y40110455, Peugeot: 0313.33 |