Sealing ring
Sealing ring
RG-SEAL-ALU-12X17X1,5
price per selected packing unit | Individual prices for customers after login
Register now and access more than 125,000 products
Datasheets(X)
Internal diameter (d1) | 12 mm |
Outer diameter (d2) | 17 mm |
Thickness (b) | 1.5 mm |
Material | Aluminium |
Suitable for vehicle manufacturer | BMW |
Corresponds to original spare part number | BMW: 07119963150, BMW: 07119963151 |